Page 1 of 10

Next

Compare
CCF 5/8 S

COMPARE

CCF 5/8 S

Description
CCF 5/8 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2041110000

BDI # 343893

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 590610

Price Inventory : In stock
$ 29.97 / each QTY
CCF 5/8 SB

COMPARE

CCF 5/8 SB

Description
CCF 5/8 SB CAM FOLLOWER BEARING ; 5/8" RLR DIA 7/16" RLR WD

MCGILL

Part # 2041112000

BDI # 1402427

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20619

Price Inventory : In stock
$ 23.75 / each QTY
CFH 1/2 SB

COMPARE

CFH 1/2 SB

Description
CFH 1/2 SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD

MCGILL

Part # 2020512000

BDI # 1402473

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22517

Price Inventory : In stock
$ 21.59 / each QTY
CFH 9/16 SB

COMPARE

CFH 9/16 SB

Description
CFH 9/16 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2030512000

BDI # 347202

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22523

Price Inventory : In stock
$ 27.87 / each QTY
CCF 1/2 N SB

COMPARE

CCF 1/2 N SB

Description
CCF 1/2 N SB CAM FOLLOWER BEARING ; 1/2-4 INCH

MCGILL

Part # 2021172000

BDI # 343870

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20590

Price Inventory : In stock
$ 24.07 / each QTY