Page 1 of 688

Next

Compare
CF 1 SB CR

COMPARE

CF 1 SB CR

Description
CF 1 SB CR CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD

MCGILL

Part # 2100185000

BDI # 347433

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Corrosion Resistant | Stainless Steel Tread | Lubri-Disc Seals
Global Part Number GPN: 20676

Price Inventory : In stock
Loading Price
QTY
CRS-26

COMPARE

CRS-26

Description
CRS-26 ; CAM FOLLOWER STUD SEALED

KOYO

Part # CRS-26

BDI # 1407491

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Roller Diameter - Inch: 1.625
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : In stock
Loading Price
QTY
CRSB-30

COMPARE

CRSB-30

Description
CRSB-30 ; CAM FOLLOWER STUD SEALED

KOYO

Part # CRSB-30

BDI # 1086273

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Roller Diameter - Inch: 1.875
Other Features: Full Complement

Price Inventory : In stock
Loading Price
QTY
VCF 2 1/2

COMPARE

VCF 2 1/2

Description
VCF 2 1/2 CAM FOLLOWER BEARING ; 2-1/2" ROLLER DIA 1-5/16" ROLLER WIDTH

MCGILL

Part # 2244900000

BDI # 344176

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20763

Price Inventory : In stock
Loading Price
QTY
CFH 1 1/2 S

COMPARE

CFH 1 1/2 S

Description
CFH 1 1/2 S CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD

MCGILL

Part # 2140510000

BDI # 1402468

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22576

Price Inventory : In stock
Loading Price
QTY