Page 1 of 2

Next

Compare
KR16-PP-A

COMPARE

KR16-PP-A

Description
KR16-PP-A STUD TYPE TRACK ROLLER ; 16MM X 6MM X 28MM DBL

INA

Part # KR16-PP-A

BDI # 18315183

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 239981

Price Inventory : In stock
$ 53.71 / each QTY
KR16

COMPARE

KR16

Description
KR16 STUD TYPE TRACK ROLLER ; 16MM RLR DIA 11MM RLR W

INA

Part # KR16

BDI # 18315097

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | Gap Seals
Global Part Number GPN: 239924

Price Inventory : In stock
$ 45.28 / each QTY
KR16-X-PP-A

COMPARE

KR16-X-PP-A

Description
KR16-X-PP-A STUD TYPE TRACK ROLLER ; 16MM X 6MM X 28MM DBL

INA

Part # KR16-X-PP-A

BDI # 1174888

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 240037

Price Inventory : In stock
$ 53.71 / each QTY
CR10V

COMPARE

CR10V

Description
CR10V CAM FOLLOWER ; 5/8" DIA X 13/32" WIDTH ROLLER

IKO

Part # CR10V

BDI # 514187

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238200

Price Inventory : In stock
$ 10.84 / each QTY
KRE16-PP-A

COMPARE

KRE16-PP-A

Description
KRE16-PP-A STUD TYPE TRACK ROLLER ; 16MM X 9MM X 28MM DBL

INA

Part # KRE16-PP-A

BDI # 1411805

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 239995

Price Inventory : In stock
$ 102.57 / each QTY