FCF 1 1/2
Description
FCF 1 1/2 CAM FOLLOWER BEARING ; 1-1/2" ROLLER DIA 1-3/16" ROLLER WIDTH
Part # 2144600000
BDI # 344150
Features
Roller Width - Inch:
1.188
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN:
20732
PCF 1 1/2
Description
PCF 1 1/2 CAM FOLLOWER BEARING ; 1-1/2" ROLLER DIA 1-3/16" ROLLER WIDTH
Part # 2144700000
BDI # 344164
Features
Roller Width - Inch:
1.188
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN:
20733
CFH 1 B
Description
CFH 1 B CAM FOLLOWER BEARING ; 1" ROLLER DIA 5/8" ROLLER WD
Part # 2100502000
BDI # 347124
Features
Roller Width - Inch:
0.625
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement
Global Part Number GPN:
22551
MCF 35 SB
Description
MCF 35 SB CAM FOLLOWER BEARING ; 35MM ROLLER DIA 18MM ROLLER WIDTH
Part # 1635015001
BDI # 344772
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20954
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
240001