CFH 4 SB

COMPARE

CFH 4 SB

Description
CFH 4 SB CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD

MCGILL

Part # 2400512000

BDI # 347190

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22642

Price Inventory : In stock
$ 299.97 / each QTY
FCF 5

COMPARE

FCF 5

Description
FCF 5 CAM FOLLOWER BEARING ; TRAKROL (PCF/FCF/VCF)

MCGILL

Part # 2504600000

BDI # 344162

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20885

Price Inventory : Available to order
$ 497.87 / each QTY
PTR 5

COMPARE

PTR 5

Description
PTR 5 TRACK ROLLER ; 5" RLR DIA TRB

RBC BEARINGS

Part # PTR5

BDI # 23207623

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Roller Width - Millimeter: 76.2

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Price Inventory : Available to order
$ 401.65 / each QTY
FTR 5

COMPARE

FTR 5

Description
FTR 5 TRACK ROLLER ; 5" RLR DIA TRB

RBC BEARINGS

Part # FTR5

BDI # 23207657

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Roller Width - Millimeter: 76.2

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Price Inventory : Available to order
$ 515.16 / each QTY