CR10V

COMPARE

CR10V

Description
CR10V CAM FOLLOWER ; 5/8" DIA X 13/32" WIDTH ROLLER

IKO

Part # CR10V

BDI # 514187

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238200

Price Inventory : In stock
$ 10.84 / each QTY
SCH-16-SB

COMPARE

SCH-16-SB

Description
SCH-16-SB STUD TYPE CAM FOLLOWER ; POR 0.5" ROLLER DIA FLAT SURFACE

CARTER MFG

Part # SCH-16-SB

BDI # 21481916

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Full Complement | Stainless Steel | Head-End Lubrication | H1 Food Grade Grease | Synthetic Seals

Price Inventory : In stock
$ 89.45 / each QTY
CNB-20-S

COMPARE

CNB-20-S

Description
CNB-20-S STUD TYPE CAM FOLLOWER ; 0.625" ROLLER DIA FLAT SURFACE

CARTER MFG

Part # CNB-20-S

BDI # 21481868

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals

Price Inventory : In stock
$ 16.68 / each QTY
CRSB-10-1

COMPARE

CRSB-10-1

Description
CRSB-10-1 STUD TRACK ROLLER ; 5/8IN OD 1/4-28UNF SEALED W/OUTER RING

KOYO

Part # CRSB-10-1

BDI # 1086263

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Full Complement

Price Inventory : Available to order
$ 16.79 / each QTY