MCF 22A SB
Description
MCF 22A SB CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH
Part # 1622012601
BDI # 344734
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20921
CF 1 S
Description
CF 1 S CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Part # 2100110000
BDI # 1402429
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20674
S 36 LW
Description
S 36 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/8" DIA 5/8" WIDTH
Part # S36LW
BDI # 795098
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Screwdriver Slot | Adjustable
KR26-PP-A
Description
KR26-PP-A STUD TYPE TRACK ROLLER ; 26MM X 10MM X 36MM DBL
Part # KR26-PP-A
BDI # 1411798
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239984
KR22-B
Description
KR22-B STUD TYPE TRACK ROLLER ; 22MM RLR DIA 12MM RLR W
Part # KR22-B
BDI # 18315186
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | Gap Seals
Global Part Number GPN:
239926