KRV47-PP-A

COMPARE

KRV47-PP-A

Description
KRV47-PP-A STUD TYPE TRACK ROLLER ; 47MM X 20MM X 66MM DBL

INA

Part # KRV47-PP-A

BDI # 1181480

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240016

Price Inventory : Available to order
$ 118.68 / each QTY
PWKRE52-2RS-XL

COMPARE

PWKRE52-2RS-XL

Description
PWKRE52-2RS-XL X-LIFE TRACK ROLLER ; STUD TYPE

INA

Part # PWKRE52-2RS-XL

BDI # 1176680

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Full Complement | Contact Seals
Global Part Number GPN: 239979

Price Inventory : Available to order
$ 294.99 / each QTY
NUKR52-X-A

COMPARE

NUKR52-X-A

Description
NUKR52-X-A STUD TYPE TRACK ROLLER ; 52MM RLR DIA

INA

Part # NUKR52-X-A

BDI # 1175895

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 240084

Price Inventory : Available to order
$ 124.53 / each QTY
KR47-PP-A

COMPARE

KR47-PP-A

Description
KR47-PP-A STUD TYPE TRACK ROLLER ; 20MM ID X 47MM OD

INA

Part # KR47-PP-A

BDI # 1181356

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239989

Price Inventory : Available to order
$ 130.47 / each QTY