Page 1 of 2

Next

Compare
NUKR-72

COMPARE

NUKR-72

Description
NUKR-72 NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW STUD TYPE

SMITH BEARING

Part # NUKR-72

BDI # 842245

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Full Complement | Screwdriver Slot | Heavy Duty Roller
Global Part Number GPN: 590083

Price Inventory : In stock
$ 162.27 / each QTY
ZL205-DRS

COMPARE

ZL205-DRS

Description
ZL205-DRS CAM FOLLOWER BEARING ; 62MM X 35MM X 33.8MM

INA

Part # ZL205-DRS

BDI # 1412279

Features

Roller Width - Inch: 0.591
Thread Size: M10
Stud Diameter - Inch: 0.984
Stud Diameter - Millimeter: 25
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Other Features: One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN: 240095

Price Inventory : Available to order
$ 63.60 / each QTY
NUKR72-A

COMPARE

NUKR72-A

Description
NUKR72-A STUD TYPE TRACK ROLLER ; 72MM RLR DIA

INA

Part # NUKR72-A

BDI # 1175898

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 239954

Price Inventory : Available to order
$ 211.52 / each QTY
NUKR62-A

COMPARE

NUKR62-A

Description
NUKR62-A STUD TYPE TRACK ROLLER ; 62MM RLR DIA

INA

Part # NUKR62-A

BDI # 1175896

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 239953

Price Inventory : Available to order
$ 162.39 / each QTY
CF24-1BUUR

COMPARE

CF24-1BUUR

Description
CF24-1BUUR CAM FOLLOWER ; 72MM DIA X 29MM WIDTH ROLLER

IKO

Part # CF241BUUR

BDI # 513924

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Caged
Global Part Number GPN: 237935

Price Inventory : Available to order
$ 140.08 / each QTY