Page 1 of 2

Next

Compare
CRS-20

COMPARE

CRS-20

Description
CRS-20 STUD TRACK ROLLER ; 1-1/4IN OD 1/4-20UNF W/SEAL AND WASHER

KOYO

Part # CRS-20

BDI # 1086250

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : In stock
$ 23.68 / each QTY
CR20VBUU

COMPARE

CR20VBUU

Description
CR20VBUU CAM FOLLOWER ; 1-1/4" DIA X 3/4" WIDTH ROLLER

IKO

Part # CR20VBUU

BDI # 1402863

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement
Global Part Number GPN: 238283

Price Inventory : In stock
$ 18.61 / each QTY
RBC 1 3/8

COMPARE

RBC 1 3/8

Description
RBC 1 3/8 CAM FOLLOWER BEARING ; 1-3/8" ROLLER DIA 3/4" ROLLER WIDTH

RBC BEARINGS

Part # RBC13/8

BDI # 795022

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Roller Diameter - Inch: 1.375
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : In stock
$ 61.40 / each QTY
S 40 LW

COMPARE

S 40 LW

Description
S 40 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/4" DIA 3/4" WIDTH

RBC BEARINGS

Part # S40LW

BDI # 795102

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Screwdriver Slot | Adjustable

Price Inventory : In stock
$ 29.88 / each QTY
VLR-2

COMPARE

VLR-2

Description
VLR-2 V-GROOVED LOAD RUNNER ; 2" ROLLER DIA 27/32" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009733500

BDI # 737369

Features

Roller Width - Inch: 0.844
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239478

Price Inventory : In stock
$ 70.51 / each QTY