Page 1 of 8

Next

Compare
CCFH 1 5/8 SB

COMPARE

CCFH 1 5/8 SB

Description
CCFH 1 5/8 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2151512000

BDI # 347091

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22585

Price Inventory : In stock
$ 54.53 / each QTY
CF 2 1/4 B

COMPARE

CF 2 1/4 B

Description
CF 2 1/4 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2220102000

BDI # 343981

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement
Global Part Number GPN: 20780

Price Inventory : In stock
$ 70.45 / each QTY
CCF 2 S

COMPARE

CCF 2 S

Description
CCF 2 S CAM FOLLOWER BEARING ; NON-RETURNABLE 2" RLR DIA 1-1/4" RLR WD

MCGILL

Part # 2201110000

BDI # 343874

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20774

Price Inventory : In stock
$ 67.96 / each QTY
CCFH 1 1/2 SB

COMPARE

CCFH 1 1/2 SB

Description
CCFH 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD

MCGILL

Part # 2141512000

BDI # 347081

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22579

Price Inventory : In stock
$ 41.39 / each QTY
VCF 3 1/2

COMPARE

VCF 3 1/2

Description
VCF 3 1/2 CAM FOLLOWER BEARING ; 3-1/2" ROLLER DIA 1-11/16" ROLLER WIDTH

MCGILL

Part # 2344900000

BDI # 344177

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20794

Price Inventory : In stock
$ 112.53 / each QTY