Page 1 of 9

Next

Compare
22313EJW33C3

COMPARE

22313EJW33C3

Description
22313EJW33C3 SPHERICAL RLR BRG ; 65MM ID 140MM OD 48MM WD ST CAGE

TIMKEN

Part # 22313EJW33C3

BDI # 1317239

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 368.87 / each QTY
P2B-SC-108

COMPARE

P2B-SC-108

Description
P2B-SC-108; 123814 PILLOW BLK BRG

DODGE

Part # 123814

BDI # 258451

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row
Global Part Number GPN: 522050
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 96.00 / each QTY
5205CFF

COMPARE

5205CFF

Description
5205CFF ANG CONTACT BALL BEARING ; 25MM BORE 52MM OD 20.6MM WD

SKF

Part # 5205CFF

BDI # 1403160

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256099
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 64.81 / each QTY
22213EJW33C3

COMPARE

22213EJW33C3

Description
22213EJW33C3 SPHERICAL RLR BRG ; 65MM ID 120MM OD 31MM WD ST CAGE

TIMKEN

Part # 22213EJW33C3

BDI # 1424205

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 221.04 / each QTY
AMP5111

COMPARE

AMP5111

Description
AMP5111 PILLOW BLOCK ROLLER BEARING ; 1-11/16" BORE 2-5/16" BASE-CENTRE 2-HOLE

REXNORD

Part # 10434596

BDI # 18142455

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 139.7
Other Features: Double Row | Double Collar | 2 Open End Cover
Global Part Number GPN: 503603
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 873.24 / each QTY