IR 7194
Description
IR 7194 PITCHLIGN BEARING INNER RING ; 3/4" BORE 1" OD 1" WID
Part # IR7194
BDI # 796104
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Precision Ground
Self Aligning:
No
FLCTE25-XL
Description
FLCTE25-XL X-LIFE FLANGED HSG UNIT ; POR 25MM BORE 76MM BOLTCIRCLE
Part # FLCTE25-XL-SSA
BDI # 1411484
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Small Center Bolt
Global Part Number GPN:
548657
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar