MR 16

COMPARE

MR 16

Description
MR 16 NEEDLE ROLLER BEARING ; 1" BORE 1-1/2" OD 1" WID

MCGILL

Part # 5451600000

BDI # 347293

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.5
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23011
Self Aligning: No

Price Inventory : In stock
$ 17.19 / each QTY
6204 2RSJEM

COMPARE

6204 2RSJEM

Description
6204 2RSJEM DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM WD

SKF

Part # 6204 2RSJEM

BDI # 1258268

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3106
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 13.51 / each QTY
MI 12

COMPARE

MI 12

Description
MI 12 BEARING INNER RACE ; 3/4" BORE 1" OD 1" WID

MCGILL

Part # 0001200000

BDI # 1402455

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1
Retainer: Not Applicable
Other Features: Plain Inner Ring | Oil Hole
Global Part Number GPN: 592724
Self Aligning: No

Price Inventory : In stock
$ 11.09 / each QTY
6003 2RSJEM

COMPARE

6003 2RSJEM

Description
6003 2RSJEM DEEP GROOVE BALL BRG ; 17MM BORE 35MM OD 10MM WD 2-SEALS

SKF

Part # 6003 2RSJEM

BDI # 21988041

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 10
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2776
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 24.17 / each QTY
CW-M8

COMPARE

CW-M8

Description
CW-M8 FEMALE ROD END BEARING ; RIGHT HAND ROD END

AURORA BEARING

Part # CW-M8

BDI # 21430378

Features

Enclosure: Open
Housing Width - Millimeter: 8
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Mounting Thread: M8 X 1.25
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 2 Piece | Chrome Plated Ball
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
$ 7.17 / each QTY