Page 1 of 4

Next

Compare
22212 E

COMPARE

22212 E

Description
22212 E

SKF

Part # 22212 E

BDI # 1418884

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22218 E

COMPARE

22218 E

Description
22218 E

SKF

Part # 22218 E

BDI # 1415235

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6204-2RSH

COMPARE

6204-2RSH

Description
6204-2RSH DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM WD SR 2 SEALS

SKF

Part # 6204-2RSH

BDI # 1417446

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
FY 1.3/4 TF

COMPARE

FY 1.3/4 TF

Description
FY 1.3/4 TF

SKF

Part # FY 1.3/4 TF

BDI # 1422091

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.23
Nominal Bolt Circle Diameter Round - Inch: 5.8
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Open End | Has Flinger | Y Bearing
Global Part Number GPN: 554975
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SY 1.1/4 TF

COMPARE

SY 1.1/4 TF

Description
SY 1.1/4 TF

SKF

Part # SY 1.1/4 TF

BDI # 1422046

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row
Global Part Number GPN: 501304
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY