Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
KAA10XL0

COMPARE

KAA10XL0

Description
KAA10XL0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 1" IDX1.375" OD STL OPEN

KAYDON

Part # KDN.KAA10XL0

BDI # 22924143

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 202.74 / each QTY
B1-13

COMPARE

B1-13

Description
B1-13 RADIAL BALL BEARING ; 3/8"ID UN FLANGED TYPE SS

W. M. BERG

Part # 10567071

BDI # 21463897

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 0.875
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | 0.281" Maximum Width
Cage Material: Stainless Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
$ 59.01 / each QTY