13836-2
Description
13836-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-9/16" OD 3/8" WD
Part # 13836-2
BDI # 1310523
Features
Component:
Cup
Width - Millimeter:
9.525
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
65.1
Global Part Number GPN:
649371
Precision Class:
Standard
Basic Number:
13836
7201 BECBP
Description
7201 BECBP ANG CONTACT BALL BRG ; 12MM BORE 32MM OD 10MM WD
Part # 7201 BECBP
BDI # 1418845
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257775
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7202 BEGAP
Description
7202 BEGAP ANG CONTACT BALL BRG ; 15MM BORE 35MM OD 11MM WD
Part # 7202 BEGAP
BDI # 1416530
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257772
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
LL103010-2
Description
LL103010-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-13/16" OD 3/8" WD
Part # LL103010-2
BDI # 1363446
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
71.45
Other Features:
Light Duty
Global Part Number GPN:
648056
Precision Class:
Standard
Basic Number:
LL103010
7202DU
Description
7202DU ANG CONTACT BALL BRG ; 15MM BORE 35MM OD 11MM WD
Part # 7202DU
BDI # 663091
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
29 Degree
Global Part Number GPN:
254519
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
2 (1 Pair)