NJ306-E-XL-M1-C3
Description
NJ306-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NJ306-E-XL-M1-C3
BDI # 1162650
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448408
Number of Rows of Rollers:
Single Row
NUP208-E-XL-TVP2
Description
NUP208-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 40MM X 80MM X 18MM POLYAMIDE CAGE
Part # NUP208-E-XL-TVP2
BDI # 1411391
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
449246
Number of Rows of Rollers:
Single Row