Page 1 of 1278

Next

Compare
5305C3

COMPARE

5305C3

Description
5305C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 25MM ID 62MM OD 25.4MM W OPEN

NTN

Part # 5305C3

BDI # 1203797

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
NKI75/25-XL

COMPARE

NKI75/25-XL

Description
NKI75/25-XL X-LIFE NEEDLE ROLLER BRG ; 75MM BORE 105MM OD

INA

Part # NKI75/25-XL

BDI # 1175717

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.134
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591284
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
NJ215C3

COMPARE

NJ215C3

Description
NJ215C3 ; CYLINDRICAL ROLLER BEARING

KOYO

Part # NJ215C3

BDI # 17224456

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6309TBR12P4

COMPARE

6309TBR12P4

Description
6309TBR12P4 PRECISION DEEP GRV BALL BRG ; 45MM BORE 100MM OD 25MM W 1-ROW

RHP BEARING

Part # 6309TBR12P4

BDI # 1186798

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : In stock
Loading Price
QTY
5305ZZCD3

COMPARE

5305ZZCD3

Description
5305ZZCD3

KOYO

Part # 5305ZZCD3

BDI # 553607

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Cage Material: Steel
Internal Clearance: CD3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY