5209 2RS
Description
5209 2RS ANGULAR CONTACT BEARING ; 45MM BORE 85MM OD 30.2MM WD DR 2 SEALS
Part # 5209 2RS
BDI # 18151407
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493668
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5210 2RS
Description
5210 2RS ANGULAR CONTACT BEARING ; 50MM BORE 90MM OD 30.2MM WD DR 2 SEALS
Part # 5210 2RS
BDI # 18151410
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493676
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5208 2RS
Description
5208 2RS ANGULAR CONTACT BEARING ; 40MM BORE 80MM OD 30.2MM WD DR 2 SEALS
Part # 5208 2RS
BDI # 18151404
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493671
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5306 2RS
Description
5306 2RS ANGULAR CONTACT BEARING ; 30MM BORE 72MM OD 30.2MM WD DR 2 SEALS
Part # 5306 2RS
BDI # 18151295
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493604
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3209 A-2RS1/C3
Description
3209 A-2RS1/C3 ANG CONTACT BALL BEARING ; 45MMX85MMX30.2MM DR 2 SEALS
Part # 3209 A-2RS1/C3
BDI # 1250339
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)