632B-2;632B-20024
Description
632B-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 632B-2
BDI # 1348283
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
143.561
Inch - Metric:
Inch
Outside Diameter - Inch:
5.375
Flange Outside Diameter - Inch:
5.652
Outside Diameter - Millimeter:
136.525
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
646621
Precision Class:
Standard
Basic Number:
632B
HM218210-2
Description
HM218210-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # HM218210-2
BDI # 1358470
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.786
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
146.964
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648627
Precision Class:
Standard
Basic Number:
HM218210
NP516946-2
Description
NP516946-2 TAPERED ROLLER BEARING CONE ; SINGLE 4 OD
Part # NP516946-2
BDI # 1425552
Features
Component:
Cone
Width - Millimeter:
32.995
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
650563
Precision Class:
Standard
Basic Number:
NP516946
22216EJW33C3
Description
22216EJW33C3 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD ST CAGE
Part # 22216EJW33C3
BDI # 1424214
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
2MM206WICRDUL
Description
2MM206WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 30MM BORE 62MM OD
Part # 2MM206WI DUL
BDI # 1333639
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring