5307CFF
Description
5307CFF ANG CONTACT BALL BEARING ; 35MM BORE 80MM OD 34.9MM WD
Part # 5307CFF
BDI # 662963
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256351
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
JM719149-2
Description
JM719149-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 95MM BORE 34MM WID
Part # JM719149-2
BDI # 1360880
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
647259
Precision Class:
Standard
Basic Number:
JM719149
NP516946-2
Description
NP516946-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE 4 OD
Part # NP516946-2
BDI # 1425552
Features
Component:
Cone
Width - Millimeter:
32.995
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
650563
Precision Class:
Standard
Basic Number:
NP516946
MI 23
Description
MI 23 BEARING INNER RACE ; 1-7/16" BORE 1-3/4" OD 1-1/4" WID
Part # 0002300000
BDI # 345331
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
592701
Self Aligning:
No
22216 EK/C4
Description
22216 EK/C4 SPHR ROLLER BRG ; 80MM BORE 140MM OD 33MM WID
Part # 22216 EK/C4
BDI # 1265803
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing