Page 1 of 1865

Next

Compare
NJ 316 ECJ

COMPARE

NJ 316 ECJ

Description
NJ 316 ECJ

SKF

Part # NJ 316 ECJ

BDI # 1421038

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455229
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NN 3017 KTN9/SP

COMPARE

NN 3017 KTN9/SP

Description
NN 3017 KTN9/SP

SKF

Part # NN 3017 KTN9/SP

BDI # 1417686

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Tapered
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455309
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
21315 EK

COMPARE

21315 EK

Description
21315 EK

SKF

Part # 21315 EK

BDI # 1421990

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
21314 E

COMPARE

21314 E

Description
21314 E

SKF

Part # 21314 E

BDI # 1421735

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
7009 ACD/P4ADGB

COMPARE

7009 ACD/P4ADGB

Description
7009 ACD/P4ADGB

SKF

Part # 7009 ACD/P4ADGB

BDI # 1418807

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
Loading Price
QTY