3309 A-2Z
Description
3309 A-2Z ANG CONTACT BALL BEARING ; 45MM BORE 100MM OD 39.7MM WD DR
Part # 3309 A-2Z
BDI # 1263875
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
NA539-2
Description
NA539-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/8" BORE 1-9/16" WD
Part # NA539-2
BDI # 1367517
Features
Component:
Cone
Width - Millimeter:
39.7
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646993
Precision Class:
Standard
Basic Number:
NA539
22218EJW33
Description
22218EJW33 SPHERICAL RLR BRG ; 90MM ID 160MM OD 40MM WD OPEN
Part # 22218EJW33
BDI # 1424219
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
3214 A/C3
Description
3214 A/C3 ANG CONTACT BALL BEARING ; 70MMX125MMX39.7MM
Part # 3214 A/C3
BDI # 1415521
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257994
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
619-2
Description
619-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2" BORE 1-5/8" WD
Part # 619-2
BDI # 1347919
Features
Component:
Cone
Width - Millimeter:
41.275
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649255
Precision Class:
Standard
Basic Number:
619