3311 A-2RS1/C3

COMPARE

3311 A-2RS1/C3

Description
3311 A-2RS1/C3 ANG CONTACT BALL BEARING ; 55MMX120MMX49.2MM DR 2 SEALS

SKF

Part # 3311 A-2RS1/C3

BDI # 1250920

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 199.71 / each QTY