56650CD-2
Description
56650CD-20081 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 6-1/2" OD 2-1/2" WID
Part # 56650CD-20081
BDI # 1346877
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
165.1
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
647841
Precision Class:
Standard
Basic Number:
56650CD
H247548-2
Description
H247548-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW
Part # H247548-20024
BDI # 1356828
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
646617
Precision Class:
Standard
Basic Number:
H247548
23222EMW33C3
Description
23222EMW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 69.8MM WD OPEN
Part # 23222EMW33C3
BDI # 20054135
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22318EMW33C3
Description
22318EMW33C3 SPHERICAL RLR BRG ; 90MM ID 190MM OD 64MM WD OPEN
Part # 22318EMW33C3
BDI # 20054409
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HH234010-2
Description
HH234010-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 12-1/8" OD 2-5/8" WD
Part # HH234010-20024
BDI # 1357624
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
307.975
Other Features:
Heavy Duty
Global Part Number GPN:
645521
Precision Class:
Standard
Basic Number:
HH234010