22228EJW33
Description
22228 EJW33 SPHERICAL RLR BRG ; 140MM ID 250MM OD 68MM WD
Part # 22228EJW33
BDI # 1478912
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22228EJW33C3
Description
22228EJW33C3 SPHERICAL RLR BRG ; 140MM ID 250MM OD 68MM WD
Part # 22228EJW33C3
BDI # 22316409
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
L163149NW-2
Description
L163149NW-2 TAPERED ROLLER BEARING ; NON RETURNABLE
Part # L163149NW-2
BDI # 1362437
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty | With Keyway or Slot
Global Part Number GPN:
650268
Precision Class:
Standard
Basic Number:
L163149NW
24028EJW33C2
Description
24028EJW33C2 SPHERICAL RLR BRG ; POR NON RETURNABLE
Part # 24028EJW33C2
BDI # 20103235
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24026EJW33C2
Description
24026EJW33C2 SPHERICAL RLR BRG ; POR NON RETURNABLE
Part # 24026EJW33C2
BDI # 20103234
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing