Page 1 of 11

Next

Compare
M249749-2

COMPARE

M249749-2

Description
M249749-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 10" BORE 2-13/16" WD

TIMKEN

Part # M249749-2

BDI # 1365876

Features

Component: Cone
Width - Millimeter: 71.45
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Medium Duty
Precision Class: Standard
Basic Number: M249749

Price Inventory : In stock
$ 1,546.23 / each QTY
22230 CC/C3W33

COMPARE

22230 CC/C3W33

Description
22230 CC/C3W33 SPHR ROLLER BRG ; 150MM BORE 270MM OD 73MM WID SHAFT MOUNT

SKF

Part # 22230 CC/C3W33

BDI # 1418113

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,219.93 / each QTY
22320 EK/C3

COMPARE

22320 EK/C3

Description
22320 EK/C3 SPHR ROLLER BRG ; 100MM BORE 215MM OD 73MM WID

SKF

Part # 22320 EK/C3

BDI # 1416132

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 854.68 / each QTY
22320 E/C3

COMPARE

22320 E/C3

Description
22320 E/C3 SPHR ROLLER BRG ; 100MM BORE 215MM OD 73MM WID SHAFT MOUNT

SKF

Part # 22320 E/C3

BDI # 1416153

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 854.68 / each QTY
HH923649-2

COMPARE

HH923649-2

Description
HH923649-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 4" BORE 2-7/8" WID

TIMKEN

Part # HH923649-2

BDI # 1357775

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Duty
Global Part Number GPN: 645675
Precision Class: Standard
Basic Number: HH923649

Price Inventory : In stock
$ 1,203.76 / each QTY