Page 1 of 3

Next

Compare
654D-2

COMPARE

654D-2

Description
654D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 6" OD 3" WID

TIMKEN

Part # 654D-2

BDI # 1348683

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 6
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 152.4
Other Features: Groove and Hole in OD Center
Global Part Number GPN: 646742
Precision Class: Standard
Basic Number: 654

Price Inventory : In stock
$ 399.23 / each QTY
23224 CC/C3W33

COMPARE

23224 CC/C3W33

Description
23224 CC/C3W33 SPHR ROLLER BRG ; 120MM BORE 215MM OD 76MM WID SHAFT MOUNT

SKF

Part # 23224 CC/C3W33

BDI # 1418964

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,117.76 / each QTY
MR 88

COMPARE

MR 88

Description
MR 88 NEEDLE ROLLER BEARING ; 5-1/2" BORE 7" OD 3" WID

MCGILL

Part # 5408800000

BDI # 347381

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 7
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23137
Self Aligning: No

Price Inventory : Available to order
$ 458.75 / each QTY
IR-9611648

COMPARE

IR-9611648

Description
IR-9611648 CYLINDRICAL ROLLER BRG ; 6" ID X 7.25" OD X 3" WD

TIMKEN

Part # IR-9611648

BDI # 1360037

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 7.25
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 345.12 / each QTY
385SD-2

COMPARE

385SD-2

Description
385SD-2 TPD RLR BEARING CONE ; DOUBLE ROW <4 OD

TIMKEN

Part # 385SD-2

BDI # 1338775

Features

Component: Double Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Square Bore | Extended Small Rib
Global Part Number GPN: 647010
Precision Class: Standard
Basic Number: 385SD

Price Inventory : Available to order
$ 213.36 / each QTY