550ARXS2481A CF1

COMPARE

550ARXS2481A CF1

Description
550ARXS2481A CF1

TIMKEN

Part # 550ARXS2481A CF1

BDI # 19287278

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
241/900-B-K30-MB-C3

COMPARE

241/900-B-K30-MB-C3

Description
241/900-B-K30-MB-C3 SPHERICAL ROLLER BRG ; LARGE BORE

FAG

Part # 241/900-B-K30-MB-C3

BDI # 1142900

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 55.906
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23164CAMKDD2E4C3TF

COMPARE

23164CAMKDD2E4C3TF

Description
23164CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 320MM BOREX540MM ODX176MM W

NSK

Part # 23164CAMKDD2E4C3TF

BDI # 24666278

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.929
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
L 316691 B/VU001

COMPARE

L 316691 B/VU001

Description
L 316691 B/VU001 CYLINDRICAL ROLLER BRG

SKF

Part # L 316691 B/VU001

BDI # 1303354

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY