Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 30

Next

Compare
3319 A-2ZTN9/C3VT113

COMPARE

3319 A-2ZTN9/C3VT113

Description
3319 A-2ZTN9/C3VT113 BALL BEARING ; ANG CONTACT 95MMX200MMX77.78MM

SKF

Part # 3319 A-2ZTN9/C3VT113

BDI # 18295152

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Glass Fibre Reinforced Cage | VT113-Lithium Complex Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY
3319 A

COMPARE

3319 A

Description
3319 A ANG CONTACT BALL BEARING ; DOUBLE ROW

SKF

Part # 3319 A

BDI # 1415900

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 258145
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY
NU1996-M1A-C3

COMPARE

NU1996-M1A-C3

Description
NU1996-M1A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW

FAG

Part # NU1996-M1A-C3

BDI # 1163342

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN: 448657
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
NU1996-M1-C3

COMPARE

NU1996-M1-C3

Description
NU1996-M1-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW

FAG

Part # NU1996-M1-C3

BDI # 1163339

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN: 448656
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
7216 ACD/P4ATBTB

COMPARE

7216 ACD/P4ATBTB

Description
7216 ACD/P4ATBTB

SKF

Part # 1240039440079492091

BDI # 1422284

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super Precision | High Capacity Basic Design
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Request a quotation
Loading Price
QTY