Page 1 of 30

Next

Compare
22234 CCK/W33

COMPARE

22234 CCK/W33

Description
22234 CCK/W33 SPHR ROLLER BRG ; 170MM BORE 310MM OD 86MM WID

SKF

Part # 22234 CCK/W33

BDI # 1418117

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,737.01 / each QTY
23048 CCK/C3W33

COMPARE

23048 CCK/C3W33

Description
23048 CCK/C3W33 SPHR ROLLER BRG ; 240MM BORE 360MM OD 92MM WID

SKF

Part # 23048 CCK/C3W33

BDI # 1418187

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,700.40 / each QTY
23244 CCK/C3W33

COMPARE

23244 CCK/C3W33

Description
23244 CCK/C3W33 SPHR ROLLER BRG

SKF

Part # 23244 CCK/C3W33

BDI # 1418111

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 4,469.44 / each QTY
23044 CC/W33

COMPARE

23044 CC/W33

Description
23044 CC/W33 SPHR ROLLER BRG ; 220MMX340MMX90MM

SKF

Part # 23044 CC/W33

BDI # 1418130

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,927.81 / each QTY
24040 CC/C3W33

COMPARE

24040 CC/C3W33

Description
24040 CC/C3W33 SPHR ROLLER BRG ; 200MM IDX310MM ODX109MM WID

SKF

Part # 24040 CC/C3W33

BDI # 1258969

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 3,515.87 / each QTY