67820CD-2
Description
67820CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 11/2" OD 3-5/16" WD
Part # 67820CD-2
BDI # 1349350
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
266.7
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
645661
Precision Class:
Standard
Basic Number:
67820CD
24128 CC/W33
Description
24128 CC/W33 SPHR ROLLER BRG ; 140MM BORE 225MM OD 85MM WID SHAFT MOUNT
Part # 24128 CC/W33
BDI # 1419847
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
H924010D-2
Description
H924010D-2 TAPERED ROLLER BEARING CUP ; PRECISION 8-7/16" OD 3-5/16" WD
Part # H924010D-2
BDI # 1357198
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8.438
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
214.325
Other Features:
Heavy Duty | Groove and Hole in OD Center
Global Part Number GPN:
647040
Precision Class:
Standard
Basic Number:
H924010D