Page 1 of 3

Next

Compare
22234 CCK/W33

COMPARE

22234 CCK/W33

Description
22234 CCK/W33 SPHR ROLLER BRG ; 170MM BORE 310MM OD 86MM WID

SKF

Part # 22234 CCK/W33

BDI # 1418117

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,737.01 / each QTY
752D-2

COMPARE

752D-2

Description
752D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 6-3/8" OD 3-3/8" WID

TIMKEN

Part # 752D-2

BDI # 1350917

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 6.375
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 161.925
Other Features: Groove and Hole in OD Center
Global Part Number GPN: 648473
Precision Class: Standard
Basic Number: 752

Price Inventory : In stock
$ 477.72 / each QTY
22236 CCK/C3W33

COMPARE

22236 CCK/C3W33

Description
22236 CCK/C3W33 SPHR ROLLER BRG ; 180MM BORE 320MM OD 86MM WID

SKF

Part # 22236 CCK/C3W33

BDI # 1418100

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,909.05 / each QTY
22234 CCK/C3W33

COMPARE

22234 CCK/C3W33

Description
22234 CCK/C3W33 SPHR ROLLER BRG ; 170MM BORE 310MM OD 86MM WID

SKF

Part # 22234 CCK/C3W33

BDI # 1418118

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,737.01 / each QTY
22324 CC/W33

COMPARE

22324 CC/W33

Description
22324 CC/W33 SPHR ROLLER BRG ; 120MM IDX260MM ODX86MM WID

SKF

Part # 22324 CC/W33

BDI # 1418136

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.236
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,349.45 / each QTY