Page 1 of 2

Next

Compare
23044 CC/W33

COMPARE

23044 CC/W33

Description
23044 CC/W33 SPHR ROLLER BRG ; 220MMX340MMX90MM

SKF

Part # 23044 CC/W33

BDI # 1418130

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,927.81 / each QTY
23228 CC/W33

COMPARE

23228 CC/W33

Description
23228 CC/W33 SPHR ROLLER BRG ; 140MM IDX250MM ODX88MM WID

SKF

Part # 23228 CC/W33

BDI # 1418121

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,677.07 / each QTY
H247510-2

COMPARE

H247510-2

Description
H247510-2 TAPERED ROLLER BEARING CUP ; PRECISION 15-1/8" OD 3-9/16" WD

TIMKEN

Part # H247510-2

BDI # 1356814

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 15.125
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 384.175
Other Features: Heavy Duty
Global Part Number GPN: 645930
Precision Class: Standard
Basic Number: H247510

Price Inventory : In stock
$ 1,929.04 / each QTY
23228 CC/C3W33

COMPARE

23228 CC/C3W33

Description
23228 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 88MM WID SHAFT MOUNT

SKF

Part # 23228 CC/C3W33

BDI # 1265000

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 1,614.11 / each QTY
23134 CC/W33

COMPARE

23134 CC/W33

Description
23134 CC/W33 SPHR ROLLER BRG ; ROLLER 170MM IDX280MM ODX88MM WD

SKF

Part # 23134 CC/W33

BDI # 1418146

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 1,918.25 / each QTY