HH221410D-2

COMPARE

HH221410D-2

Description
HH221410D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 7-1/2" OD 4-1/8" WID

TIMKEN

Part # HH221410D-2

BDI # 1357406

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 7.5
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 190.5
Other Features: Heavy Duty | Groove and Hole in OD Center
Global Part Number GPN: 645720
Precision Class: Standard
Basic Number: HH221410D

Price Inventory : Available to order
$ 1,134.87 / each QTY
23052 CC/W33

COMPARE

23052 CC/W33

Description
23052 CC/W33 SPHR ROLLER BRG ; 260MM BORE 400MM OD 104MM WID

SKF

Part # 23052 CC/W33

BDI # 1416452

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 4,077.73 / each QTY
23232 CC/C3W33

COMPARE

23232 CC/C3W33

Description
23232 CC/C3W33 SPHR ROLLER BRG ; 160MM IDX290MM ODX104MM WID

SKF

Part # 23232 CC/C3W33

BDI # 1418134

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 2,434.71 / each QTY
HM266448-2

COMPARE

HM266448-2

Description
HM266448-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW 18-24 OD

TIMKEN

Part # HM266448-2

BDI # 1359080

Features

Component: Cone
Width - Millimeter: 104.775
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Heavy Medium Duty
Precision Class: Standard
Basic Number: HM266448

Price Inventory : Available to order
$ 7,051.40 / each QTY