Page 1 of 4

Next

Compare
23248EMBW507C08C3

COMPARE

23248EMBW507C08C3

Description
23248EMBW507C08C3 SPHERICAL RLR BRG ; 240MM ID 440MM OD 160MM WD

TIMKEN

Part # 23248EMBW507C08C3

BDI # 20054310

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 9,064.57 / each QTY
23156EMBW45CC08

COMPARE

23156EMBW45CC08

Description
23156EMBW45CC08 SPHERICAL RLR BRG ; 280MM ID 460MM OD 146MM WD OPEN

TIMKEN

Part # 23156EMBW45CC08

BDI # 20054037

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: One Piece Cage | High Performance | P5 Running Accuracy
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 7,023.40 / each QTY
23160EMBW33W45AC3

COMPARE

23160EMBW33W45AC3

Description
23160EMBW33W45AC3 SPHERICAL RLR BRG ; 300MM ID 500MM OD 160MM WD

TIMKEN

Part # 23160EMBW33W45AC3

BDI # 20103117

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 9,007.41 / each QTY
300RX1846C5

COMPARE

300RX1846C5

Description
300RX1846C5 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # 300RX1846C5

BDI # 21460125

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: 2 Piece Inner Ring | Plain Inner Ring | 3 Rib Outer Ring | 2 piece Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
$ 15,645.35 / each QTY
24052EJW33C3

COMPARE

24052EJW33C3

Description
24052EJW33C3 SPHERICAL RLR BRG ; 260MM ID 400MM OD 140MM WD

TIMKEN

Part # 24052EJW33C3

BDI # 21558842

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 6,054.04 / each QTY