Page 1 of 10

Next

Compare
23164KEMBW40IW534C4

COMPARE

23164KEMBW40IW534C4

Description
23164KEMBW40IW534C4 SPHERICAL RLR BRG

TIMKEN

Part # 23164KEMBW40IW534C4

BDI # 20054658

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
HM262749D-2

COMPARE

HM262749D-2

Description
HM262749D-2 ; TRB DOUBLE ROW CONE 12-18 OD

TIMKEN

Part # HM262749D-2

BDI # 1358968

Features

Component: Double Cone
Width - Millimeter: 174.625
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Heavy Medium Duty
Precision Class: Standard
Basic Number: HM262749D

Price Inventory : Available to order
Loading Price
QTY
23164KEMBW507C08C4

COMPARE

23164KEMBW507C08C4

Description
23164KEMBW507C08C4 SPHERICAL RLR BRG ; NON-RETURNABLE 400-600MM OD

TIMKEN

Part # 23164KEMBW507C08C4

BDI # 1318483

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23164EMBW507C08

COMPARE

23164EMBW507C08

Description
23164EMBW507C08 SPHERICAL RLR BRG ; 320MM ID 540MM OD 176MM WD

TIMKEN

Part # 23164EMBW507C08

BDI # 20351971

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23164EMBW509C08C3

COMPARE

23164EMBW509C08C3

Description
23164EMBW509C08C3 SPHERICAL RLR BRG ; 320MM ID 540MM OD 176MM W

TIMKEN

Part # 23164EMBW509C08C3

BDI # 20054710

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY