Features
Component:
Double Cup
Width - Millimeter:
177.8
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Outside Diameter - Millimeter:
546.1
Precision Class:
Standard
Width - Inch:
7
Basic Number:
HM266410CD
300RN92 R3
Description
300RN92 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW 12-24 OD
Part # 300RN92R3
BDI # 1336400
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456364
Number of Rows of Rollers:
Single Row
HM133420XD-2
Description
HM133420XD-2 ; POR TRB DOUBLE CUP 8-12 OD
Part # HM133420XD-2
BDI # 1358223
Features
Component:
Double Cup
Width - Millimeter:
177.8
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
10.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
260.35
Other Features:
Heavy Medium Duty
Precision Class:
Standard
Basic Number:
HM133420XD
300RU92 AD1112 R3
Description
300RU92 AD1112 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW
Part # 300RU92 AD1112 R3
BDI # 1336401
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456365
Number of Rows of Rollers:
Single Row