KAA10XL0

COMPARE

KAA10XL0

Description
KAA10XL0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 1" IDX1.375" OD STL OPEN

KAYDON

Part # KDN.KAA10XL0

BDI # 22924143

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 202.75 / each QTY