Page 1 of 2

Next

Compare
A4059-2

COMPARE

A4059-2

Description
A4059-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 0.59" BORE 0.433" WD

TIMKEN

Part # A4059-2

BDI # 1425076

Features

Component: Cone
Width - Millimeter: 10.998
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Bore - Millimeter: 14.986
Precision Class: Standard
Basic Number: A4059

Price Inventory : In stock
$ 32.32 / each QTY
NU 202 ECP

COMPARE

NU 202 ECP

Description
NU 202 ECP CYLINDRICAL RLR BRG ; 15MM BORE 35MM OD 11 WID RBEC 1

SKF

Part # NU 202 ECP

BDI # 1420590

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455428
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 54.19 / each QTY
NJ 202 ECP

COMPARE

NJ 202 ECP

Description
NJ 202 ECP CYLINDRICAL RLR BRG ; 15MM IDX35MM ODX11MM WID

SKF

Part # NJ 202 ECP

BDI # 1420591

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 454939
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 44.77 / each QTY
7202 BECBP

COMPARE

7202 BECBP

Description
7202 BECBP ANG CONTACT BALL BRG ; 15MM BORE 35MM OD 11MM WD

SKF

Part # 7202 BECBP

BDI # 1418847

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257773
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 45.47 / each QTY
7202DU

COMPARE

7202DU

Description
7202DU ANG CONTACT BALL BRG ; 15MM BORE 35MM OD 11MM WD

SKF

Part # 7202DU

BDI # 663091

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 29 Degree
Global Part Number GPN: 254519
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 22.12 / each QTY