L812111-2
Description
L812111-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # L812111-2
BDI # 1363149
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.064
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
103.226
Other Features:
Light Duty
Global Part Number GPN:
648092
Precision Class:
Standard
Basic Number:
L812111
7203 BECBP
Description
7203 BECBP ANG CONTACT BALL BRG ; 17MM BORE 40MM OD 12MM WD
Part # 7203 BECBP
BDI # 1420689
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257770
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7203 BEP
Description
7203 BEP ANG CONTACT BALL BRG ; 17MM BORE 40MM OD 12MM WD
Part # 7203 BEP
BDI # 1418848
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
257768
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
HK1512-B
Description
HK1512-B DRAWN CUP NDL RLR BRG ; 15MM BORE 21MM OD
Part # HK1512-B
BDI # 18312821
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591041
Self Aligning:
No
HK2512-B
Description
HK2512-B DRAWN CUP NDL RLR BRG ; POR 25MM BORE 32MM OD
Part # HK2512-B
BDI # 1412360
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591410
Self Aligning:
No