15243-2
Description
15243-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-7/16" OD 9/16" WD
Part # 15243-2
BDI # 1310976
Features
Component:
Cup
Width - Millimeter:
14.3
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
61.925
Global Part Number GPN:
646512
Precision Class:
Standard
Basic Number:
15243
3200 A-2RS1TN9
Description
3200 A-2RS1TN9 ANG CONTACT BALL BEARING ; 10MMX30MMX14MM
Part # 3200 A-2RS1TN9
BDI # 1250156
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258139
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
1328-2
Description
1328-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-1/16" OD 9/16" WD
Part # 1328-2
BDI # 1310385
Features
Component:
Cup
Width - Millimeter:
14.3
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
52.4
Global Part Number GPN:
648221
Precision Class:
Standard
Basic Number:
1328
09195-2
Description
09195-2 TAPERED ROLLER BEARING CUP ; 1.9380IN OD 0.5625IN WDTH NO FLANGE
Part # 09195-2
BDI # 1309896
Features
Component:
Cup
Width - Millimeter:
14.3
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
49.225
Global Part Number GPN:
648109
Precision Class:
Standard
Basic Number:
9195
5200SBKFF
Description
5200SBKFF ANG CONTACT BALL BEARING ; 10MM BORE 30MM OD 14.3MM WD
Part # 5200SBKFF
BDI # 662764
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256072
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)