JL819349-2
Description
JL819349-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 95MM BORE 20MM WID
Part # JL819349-2
BDI # 1425283
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
646291
Precision Class:
Standard
Basic Number:
JL819349
363-2
Description
363-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.543" OD 0.787" WD
Part # 363-2
BDI # 1338011
Features
Component:
Cup
Width - Millimeter:
19.99
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
89.992
Global Part Number GPN:
646089
Precision Class:
Standard
Basic Number:
363
22206EJW33C3
Description
22206EJW33C3 SPHERICAL RLR BRG ; 30MM ID 62MM OD 20MM WD OPEN
Part # 22206EJW33C3
BDI # 1424181
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
JW4510-2
Description
JW4510-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 95MM OD 20MM WD
Part # JW4510-2
BDI # 1361303
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
95
Other Features:
With Keyway or Slot
Global Part Number GPN:
647575
Precision Class:
Standard
Basic Number:
JW4510
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing