Page 1 of 20

Next

Compare
22206 E

COMPARE

22206 E

Description
22206 E SPHR ROLLER BRG ; 30MMX62MMX20MM SHAFT MOUNT

SKF

Part # 22206 E

BDI # 1417667

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 96.16 / each QTY
NU 1014 ECP

COMPARE

NU 1014 ECP

Description
NU 1014 ECP CYLINDRICAL RLR BRG ; 70MM IDX110MM ODX20MM WD

SKF

Part # NU 1014 ECP

BDI # 1261750

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455374
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 250.53 / each QTY
NU 210 ECP

COMPARE

NU 210 ECP

Description
NU 210 ECP CYLINDRICAL RLR BRG ; 50MM BORE 90MM OD 20 WID RBEC 1

SKF

Part # NU 210 ECP

BDI # 1420013

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455463
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 105.04 / each QTY
363-2

COMPARE

363-2

Description
363-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.543" OD 0.787" WD

TIMKEN

Part # 363-2

BDI # 1338011

Features

Component: Cup
Width - Millimeter: 19.99
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 3.543

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 89.992
Global Part Number GPN: 646089
Precision Class: Standard
Basic Number: 363

Price Inventory : In stock
$ 26.29 / each QTY
SB 22206 C3 W33 SS

COMPARE

SB 22206 C3 W33 SS

Description
SB 22206 C3 W33 SS SPHERICAL ROLLER BRG ; 30MMX62MMX20MM

MCGILL

Part # 0306066000

BDI # 344218

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 172.12 / each QTY