Page 1 of 14

Next

Compare
HM801310-2

COMPARE

HM801310-2

Description
HM801310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-1/4" OD 29/32" WD

TIMKEN

Part # HM801310-2

BDI # 1359335

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 82.55
Other Features: Heavy Medium Duty
Global Part Number GPN: 646014
Precision Class: Standard
Basic Number: HM801310

Price Inventory : In stock
$ 33.51 / each QTY
36920-2

COMPARE

36920-2

Description
36920-2 TAPERED ROLLER BEARING CUP ; PRECISION 8-15/16" OD 29/32" WD

TIMKEN

Part # 36920-2

BDI # 1338247

Features

Component: Cup
Width - Millimeter: 23.012
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 8.938

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 227.025
Global Part Number GPN: 647234
Precision Class: Standard
Basic Number: 36920

Price Inventory : In stock
$ 331.20 / each QTY
SB 22207 W33 SS

COMPARE

SB 22207 W33 SS

Description
SB 22207 W33 SS SPHERICAL ROLLER BEARING ; 35MMX72MMX23MM

MCGILL

Part # 0307006000

BDI # 1402450

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 176.76 / each QTY
22209 EK/C3

COMPARE

22209 EK/C3

Description
22209 EK/C3 SPHR ROLLER BRG ; 45MMX85MMX23MM ADAPTER MOUNT

SKF

Part # 22209 EK/C3

BDI # 1417634

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 145.61 / each QTY
22207 E

COMPARE

22207 E

Description
22207 E SPHR ROLLER BRG ; 35MM BORE 72MM OD 23MM WID SHAFT MOUNT

SKF

Part # 22207 E

BDI # 1417672

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 107.97 / each QTY