Page 1 of 9

Next

Compare
NU 217 ECP

COMPARE

NU 217 ECP

Description
NU 217 ECP CYLINDRICAL RLR BRG ; 85MM BORE 150MM OD 28 WID RBEC 1

SKF

Part # NU 217 ECP

BDI # 1420040

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455505
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 234.64 / each QTY
NU 1024 ML/C3

COMPARE

NU 1024 ML/C3

Description
NU 1024 ML/C3 CYLINDRICAL RLR BRG ; 120MM BORE 180MM OD 28 WID RBEC 1

SKF

Part # NU 1024 ML/C3

BDI # 1421842

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455388
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 832.88 / each QTY
SB 22212 C3 W33 SS

COMPARE

SB 22212 C3 W33 SS

Description
SB 22212 C3 W33 SS SPHERICAL ROLLER BRG ; 60MMX110MMX28MM

MCGILL

Part # 0312066000

BDI # 344352

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 285.51 / each QTY
SB 22212 W33 SS

COMPARE

SB 22212 W33 SS

Description
SB 22212 W33 SS SPHERICAL ROLLER BEARING ; 60MMX110MMX28MM

MCGILL

Part # 0312006000

BDI # 344359

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 285.51 / each QTY
BS2-2210-2RS/VT143

COMPARE

BS2-2210-2RS/VT143

Description
BS2-2210-2RS/VT143 SPHR ROLLER BRG ; 50MM IDX90MM ODX28MM WD

SKF

Part # BS2-2210-2RS/VT143

BDI # 20365738

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Other Features: 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 201.64 / each QTY