NP516946-2
Description
NP516946-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE 4 OD
Part # NP516946-2
BDI # 1425552
Features
Component:
Cone
Width - Millimeter:
32.995
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
650563
Precision Class:
Standard
Basic Number:
NP516946
22216 EK/C4
Description
22216 EK/C4 SPHR ROLLER BRG ; 80MM BORE 140MM OD 33MM WID
Part # 22216 EK/C4
BDI # 1265803
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22308 E
Description
22308 E SPHR ROLLER BRG ; 40MMX90MMX33MM SHAFT MOUNT
Part # 22308 E
BDI # 1417227
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU 1026 ML/C3
Description
NU 1026 ML/C3 CYLINDRICAL RLR BRG ; 130MM BORE 200MM OD 33 WID RBEC 1
Part # NU 1026 ML/C3
BDI # 1421848
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455390
Number of Rows of Rollers:
Single Row
7313 BECBM
Description
7313 BECBM ANG CONTACT BALL BRG ; 65MM BORE 140MM OD 33MM WD
Part # 7313 BECBM
BDI # 1418862
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257548
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)