3307 ATN1/ZZ
Description
3307 ATN1/ZZ BALL BEARING ; ANGULAR CONTACT DOUBLE ROW
Part # 3307 ATN1/ZZ
BDI # 28218062
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Molded Window Cage Type
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
3307 ATN1
Description
3307 ATN1 ANGULAR CONTACT BALL BRG ; DOUBLE ROW ISO
Part # 3307 ATN1
BDI # 25883769
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Molded Window Cage Type
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
5307W C1
Description
5307W C1 ANGULAR CONTACT BALL BRG ; 35MM ID 80MM OD 34.9MM WD DR OPEN
Part # 5307W C1
BDI # 1346129
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255341
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3307 ATN1/ZZC3
Description
3307 ATN1/ZZC3 BALL BEARING ; ANGULAR CONTACT DOUBLE ROW
Part # 3307 ATN1/ZZC3
BDI # 28372885
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Molded Window Cage
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
3307 AJ/C3
Description
3307 AJ/C3 BALL BEARING ; ANGULAR CONTACT DOUBLE ROW
Part # 3307 AJ/C3
BDI # 28218060
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Stamped Window Cage Type
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)