Page 1 of 6

Next

Compare
21314 E

COMPARE

21314 E

Description
21314 E SPHR ROLLER BRG ; 70MMX150MMX35MM SHAFT MOUNT

SKF

Part # 21314 E

BDI # 1421735

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 250.24 / each QTY
JM822049-2

COMPARE

JM822049-2

Description
JM822049-2 TAPERED ROLLER BEARING CONE ; SINGLE 4-8 OD

TIMKEN

Part # JM822049-2

BDI # 1361001

Features

Component: Cone
Width - Millimeter: 35
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Medium Duty
Precision Class: Standard
Basic Number: JM822049

Price Inventory : In stock
$ 145.35 / each QTY
JM720249-2

COMPARE

JM720249-2

Description
JM720249-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 100MM BORE 35MM WID

TIMKEN

Part # JM720249-2

BDI # 1360900

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Medium Duty
Global Part Number GPN: 649726
Precision Class: Standard
Basic Number: JM720249

Price Inventory : In stock
$ 142.63 / each QTY
NUP 314 ECP

COMPARE

NUP 314 ECP

Description
NUP 314 ECP CYLINDRICAL RLR BRG ; 70MM BORE 150MM OD 35 WID RBEC 1

SKF

Part # NUP 314 ECP

BDI # 1420126

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455986
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 365.76 / each QTY
NU 314 ECM

COMPARE

NU 314 ECM

Description
NU 314 ECM CYLINDRICAL RLR BRG ; 70MM BORE 150MM OD 35 WID RBEC 1

SKF

Part # NU 314 ECM

BDI # 1418632

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455795
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 449.44 / each QTY